Series Information
| Manufacturer Part Number | PLT1M-XMR |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit PLT1M-XMR continuously molded cable ties provide constant feeding for high productivity and reduced downtime due to fewer reel changes. Miniature cross section, 4.0” 102mm cable ties for use with PAT1M4.0 and PDM4.0 system. Made of Nylon 6.6, are |
| Length | 4 " |
| Nominal Length | 4 " |
| Tensile Strength (lb) | 18 lbs |
| Type | Reel-Fed |
| Width | 0.1 " |
| Material | Nylon |
| Environment | Indoor, Outdoor |
| Color | Black |
| Plenum Rated | Yes |
| Approvals | CSA, UL |
| Net Weight | 7.9225 lbs |
| Gross Weight | 7.9225 lbs |