Series Information
| Manufacturer Part Number | PLT3S-M300 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit PLT3S-M300 Locking Cable Ties are designed to satisfy the needs of high temperature and weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces |
| Length | 11.5 " |
| Nominal Length | 11 " |
| Thickness | 0.01 " |
| Tensile Strength (lb) | 50 lbs |
| Width | 0.34 " |
| Material | Nylon |
| Environment | Indoor, Outdoor |
| Color | Black |
| Special Properties | Weather Resistant |
| Heat Stabilized | Yes |
| Approvals | CSA, UL |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |