Series Information
| Manufacturer Part Number | PLT7LH-C120 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Ties |
| Description | Panduit PLT7LH-C120 Locking Cable Ties are designed to satisfy the needs of solar applications and resistance to corrosive elements such as zinc chloride applications, while delivering consistent performance and reliability. Featuring a curved tip to |
| Length | 24.7 " |
| Nominal Length | 25 " |
| Thickness | 0.01 " |
| Tensile Strength (lb) | 90 lbs |
| Width | 0.48 " |
| Material | Nylon |
| Environment | Outdoor |
| Color | Black |
| Special Properties | Weather Resistant |
| Net Weight | 2.2873 lbs |
| Gross Weight | 2.2873 lbs |