Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLU701M-K30
PL 30A 1P 240V-14kA 277V-14kA AC K
MFG Item Number
PLU701M-K30
This item cannot be canceled or returned
Description
PL 30A 1P 240V-14kA 277V-14kA AC K
Specifications
Specifications
| Manufacturer Part Number |
PLU701M-K30 |
| Manufacturer |
ABB |
| Family Series |
ABB Circuit Breakers |
| Description |
Circuit Breaker, 1-P, 240VAC, 30A, K Curve, UL489 |
| Poles |
1 |
| Current Rating |
30 A |
| Max Voltage |
480/277 VAC |
| Trip Curve |
K |
| Mounting |
DIN Rail |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
0.305 lbs |
| Gross Weight |
1 lb |
PLU701M-K30
ABB Circuit Breakers