Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Circuit Breakers, ProLine Series
PLU702M-K40L
ABB Circuit Breakers, ProLine Series
PL 40A 2P 240V-35KA AC K LEFT
MFG Item Number
PLU702M-K40L
This item cannot be canceled or returned
Description
Circuit Breakers, ProLine Series
PL 40A 2P 240V-35KA AC K LEFT
ProLine Series Information
- Miniature Circuit Breaker
- UL Standard: 489
- Max Voltage: 240 VAC
- Branch Circuit Protection
- UL Approval
Compact circuit breakers with a maximum voltage of 240 VAC (Volts Alternating Current). Used for branch circuit protection and are off‑white in color.
Specifications
Specifications
| Manufacturer Part Number |
PLU702M-K40L |
| Manufacturer |
ABB |
| Product Series |
ProLine |
| Family Series |
ABB Circuit Breakers, ProLine Series |
| Description |
Circuit Breaker, 2-P, 240VAC, 40A, K Curve, UL489 |
| Poles |
2 |
| Current Rating |
40 A |
| Max Voltage |
240 VAC |
| Trip Curve |
K |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Terminal Type |
Screw |
| UL Standard |
489 |
| Approvals |
UL |
| Net Weight |
1.15 lbs |
| Gross Weight |
1.21 lbs |
PLU702M-K40L
ABB Circuit Breakers, ProLine Series