Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLUG2 Killark Fittings, PLUG Series, ¾" Zinc plate Threaded Plug Hazardous Rt
PLUG2 Killark Fittings, PLUG Series, ¾" Zinc plate Threaded Plug Hazardous Rt
This item cannot be canceled or returned
Description
¾" Zinc plate Threaded Plug Hazardous Rt
- Used to Close Up a Tapped Hole or Hub
- Threaded Hubs
- Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
PLUG2 |
| Manufacturer |
Killark |
| Product Series |
PLUG |
| Family Series |
Killark Fittings, PLUG Series |
| Description |
Recessed Plug, 3/4in. Hub, 5/16in. Allen Key Drive, Steel |
| Connection Type |
Recessed |
| Trade Size |
3/4 " |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.11 lbs |
PLUG2
Killark Fittings, PLUG Series