Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PLUG4

Brady Fittings

PLUG4

Brady Fittings
PLUG PLUG4 PVC DRAIN PLUG, CONICAL
Item Number
PLUG4
MFG Item Number
107764
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
PLUG4
PLUG PLUG4 PVC DRAIN PLUG, CONICAL

Series Information

Specifications

Specifications
Manufacturer Part Number 107764
Manufacturer Brady
Family Series Brady Fittings
Description Drain Plug, 4 in Diameter
Connection Type Plug
Material PVC
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0.25 lbs