Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PLUG5 Killark Fittings, PLUG Series, Recessed PLug, 1-1/2in. Hub, 3/4in. Squa
PLUG5 Killark Fittings, PLUG Series, Recessed PLug, 1-1/2in. Hub, 3/4in. Squa
This item cannot be canceled or returned
Description
Recessed PLug, 1-1/2in. Hub, 3/4in. Squa
- Used to Close Up a Tapped Hole or Hub
- Threaded Hubs
- Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
PLUG5 |
| Manufacturer |
Killark |
| Product Series |
PLUG |
| Family Series |
Killark Fittings, PLUG Series |
| Description |
Recessed PLug, 1-1/2in. Hub, 3/4in. Squa Drive, Iron |
| Connection Type |
Recessed |
| Trade Size |
1-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.47 lbs |
PLUG5
Killark Fittings, PLUG Series