Is something broken or in need of attention? Start your repair request here, and we'll take care of it
PLX Series Information
| Manufacturer Part Number | PLX440/1050 |
|---|---|
| Manufacturer | Bardac |
| Product Series | PLX |
| Family Series | Bardac Drives, PLX Series |
| Description | Drive, DC, 325HP@240V, 650HP@480V 1050A Regen W/50A Reg Fld Sply 30.0in.Hx10.0in.Wx13.8in.D |
| AC Voltage | 240 VAC, 480 VAC |
| Input Current | 860 A |
| Output Armature Voltage (DC) | 240 VDC, 500 VDC |
| Phase | 3 |
| Output Field Current (DC) | 32 A |
| Operating Temperature | 32-104 °F |
| Max Armature Current (DC) | 1,050 A |
| Nominal Field Voltage (DC) | 250 VDC, 380 VDC |
| Nominal Input Voltage | 240 VAC, 480 VAC |
| Output Field VDC | 200 VDC, 400 VDC |
| Field Supply | Regulated |
| Regen | Yes |
| Feedback | Armature, Encoder, Tachometer |
| Operator Controls | Built In |
| Approvals | CE, cUL, UL |
| Nominal Armature VDC | 250 VDC, 500 VDC |
| Net Weight | 120 lbs |
| Gross Weight | 120 lbs |