Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM10-12 Stahlin Enclosures, Pole Mount Kit for PC1210, PC1010 &
PM10-12 Stahlin Enclosures, Pole Mount Kit for PC1210, PC1010 &
This item cannot be canceled or returned
Description
Pole Mount Kit for PC1210, PC1010 &
Specifications
Specifications
| Manufacturer Part Number |
PM10-12 |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Pole Mount Kit for PC1210, PC1010 & PC1412 |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mount Kit |
| Net Weight |
1.655 lbs |
| Gross Weight |
1.655 lbs |
PM10-12
Stahlin Enclosures