PM2
Toshiba Motors, Tosh ECO PM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PM2

Toshiba Motors, Tosh ECO PM Series

PM2

Toshiba Motors, Tosh ECO PM Series
MOTOR, TOSH ECO PM, .75HP, .55KW,
MFG Item Number
PM2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Tosh ECO PM Series
Item #
PM2
MOTOR, TOSH ECO PM, .75HP, .55KW,

Tosh ECO PM Series Information

Specifications

Specifications
Manufacturer Part Number PM2
Manufacturer Toshiba
Product Series Tosh ECO PM
Family Series Toshiba Motors, Tosh ECO PM Series
Description MOTOR, TOSH ECO PM, .75HP, .55KW, 1500RPM, 3PH, 50HZ, 400V, TEFC, 71M
Type IEC
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 71M
AC Voltage 400 VAC
Nominal Voltage 415 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 1.2 A
Inverter Duty No
Composition Cast Iron
Overload Protection None
Net Weight 0 lbs
Gross Weight 0 lbs