Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, Tosh ECO PM Series
PM23
Toshiba Motors, Tosh ECO PM Series
MOTOR, TOSH ECO PM, 5HP, 4KW,
This item cannot be canceled or returned
Description
Motors, Tosh ECO PM Series
MOTOR, TOSH ECO PM, 5HP, 4KW,
Tosh ECO PM Series Information
Specifications
Specifications
| Manufacturer Part Number |
PM23 |
| Manufacturer |
Toshiba |
| Product Series |
Tosh ECO PM |
| Family Series |
Toshiba Motors, Tosh ECO PM Series |
| Description |
MOTOR, TOSH ECO PM, 5HP, 4KW, 1800RPM, 3PH, 400V, TEFC, 90L |
| Type |
IEC |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
90L |
| AC Voltage |
400 VAC |
| Nominal Voltage |
415 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Footed |
| Current Rating |
8.1 A |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Overload Protection |
None |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PM23
Toshiba Motors, Tosh ECO PM Series