Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Mechanical Support
PM24S
Panduit Mechanical Support
StrongHold PM24S Hammer-On Bracket
This item cannot be canceled or returned
Description
Mechanical Support, Series
StrongHold PM24S Hammer-On Bracket
Specifications
Specifications
| Manufacturer Part Number |
PM24S |
| Manufacturer |
Panduit |
| Family Series |
Panduit Mechanical Support |
| Description |
Beam clamp for 1/8 - 1/4 flange with 1/4-20 stud, static load capacity: 75 lbs. |
| Mounting |
Screw |
| Capacity |
75 lbs |
| Beam Flange Thickness |
1/8-1/4 " |
| Net Weight |
5.9 lbs |
| Gross Weight |
5.9 lbs |
PM24S
Panduit Mechanical Support