Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM2526 Fibox Enclosures, EURONORD P Series, BACK PANEL, 9.1in.x13.2in.
PM2526 Fibox Enclosures, EURONORD P Series, BACK PANEL, 9.1in.x13.2in.
This item cannot be canceled or returned
Description
Enclosures, EURONORD P Series
BACK PANEL, 9.1in.x13.2in.
EURONORD P Series Information
- IP66/IP67 Protection
- Halogen Free
- Totally Insulated
Specifications
Specifications
| Manufacturer Part Number |
PM2526 |
| Manufacturer |
Fibox |
| Product Series |
EURONORD P |
| Family Series |
Fibox Enclosures, EURONORD P Series |
| Description |
BACK PANEL, 9.1in.x13.2in. |
| Material |
Galvanized Steel |
| Composition |
Metallic |
| Panel Type |
Back |
| Perforated |
No |
| Kit |
No |
| Nominal Height |
9 " |
| Nominal Width |
9 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PM2526
Fibox Enclosures, EURONORD P Series