PM2H25-C
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PM2H25-C

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

PM2H25-C

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
PM2H25-C Cable Tie Mount, Natural, PA 6.
MFG Item Number
PM2H25-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
PM2H25-C
PM2H25-C Cable Tie Mount, Natural, PA 6.

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number PM2H25-C
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit PM2H25-C Push Cable Mounts can be used where only one side of the panel is accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” 3.2mm and require a panel hole of 0.25” 6.4mm for
Mounting Push Barb
Color Natural
Height 0.62 "
Width 0.38 "
Depth 0.3 "
Heat Stabilized No
Material Nylon
Net Weight 0.105 lbs
Gross Weight 0.16 lbs