Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Mechanical Support
PM58
Panduit Mechanical Support
StrongHold PM58 Hammer-On Bracket
This item cannot be canceled or returned
Description
Mechanical Support, Series
StrongHold PM58 Hammer-On Bracket
Specifications
Specifications
| Manufacturer Part Number |
PM58 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Mechanical Support |
| Description |
Beam clamp for 5/16 - 1/2 flange, static load capacity: 75 lbs. |
| Mounting |
Screw |
| Capacity |
75 lbs |
| Beam Flange Thickness |
5/16-1/2 " |
| Net Weight |
6.01 lbs |
| Gross Weight |
6.01 lbs |
PM58
Panduit Mechanical Support