Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM6-8 Stahlin Enclosures, Pole Mount Kit for PC606, PC806,
PM6-8 Stahlin Enclosures, Pole Mount Kit for PC606, PC806,
This item cannot be canceled or returned
Description
Pole Mount Kit for PC606, PC806,
Specifications
Specifications
| Manufacturer Part Number |
PM6-8 |
| Manufacturer |
Stahlin |
| Family Series |
Stahlin Enclosures |
| Description |
Pole Mount Kit for PC606, PC806, PC808, PC1008 & PC100806 |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mount Kit |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |