Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mitsubishi Transistors, PM Series
PM600DV1A060
Mitsubishi Transistors, PM Series
MFG Item Number
PM600DV1A060
This item cannot be canceled or returned
Description
- Flat Base Type
- Insulated Package
- UL Recognized
Specifications
Specifications
| Manufacturer Part Number |
PM600DV1A060 |
| Manufacturer |
Mitsubishi |
| Product Series |
PM |
| Family Series |
Mitsubishi Transistors, PM Series |
| Description |
IPM MODULE V1-SERIES |
| Ic |
600 A |
| Vces |
600 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PM600DV1A060
Mitsubishi Transistors, PM Series