PM67 Series Information
| Manufacturer Part Number | PM6760A30RP |
|---|---|
| Manufacturer | Crydom |
| Product Series | PM67 |
| Family Series | Crydom Relays, PM67 Series |
| Description | SSR Relay, 3-Phase, Panel Mount, 600VAC/30A, 90-280VAC/DC In, Instantaneous |
| Mounting | Panel |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 90-280 VAC, 90-280 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 48-600 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 30 A |
| Transient Overvoltage | 1,200 V |
| Termination | Cage Clamp |
| Switching Type | Random/Instantaneous |
| Integral Heat Sink | Yes |
| MOV | No |
| Snubber | No |
| Net Weight | 0.4188 lbs |
| Gross Weight | 0.4188 lbs |