Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM69-3032-RY64 IMO Disconnect Switches, Panel mount AC disconnect 32A 3 pole 600
MFG Item Number
PM69-3032-RY64
PM69-3032-RY64 IMO Disconnect Switches, Panel mount AC disconnect 32A 3 pole 600
MFG Item Number
PM69-3032-RY64
Description
Disconnect Switches, Series
Panel mount AC disconnect 32A 3 pole 600
Specifications
Specifications
| Manufacturer Part Number |
PM69-3032-RY64 |
| Manufacturer |
IMO |
| Family Series |
IMO Disconnect Switches |
| Description |
Panel mount AC disconnect 32A 3 pole 600VAC 64mm handle red/yellow |
| Poles |
3 |
| Current Rating |
32 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
RK5 |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.385 lbs |
| Gross Weight |
0.45 lbs |
PM69-3032-RY64
IMO Disconnect Switches