69 Series Information
Series 69
Key Features
• 3, 4, 6 & 8 Pole Versions
• On Load 10A - 125A
• Red/Yellow or Black Handles
• Up to 3 Padlock Positions
• IP66 - NEMA 4X (DM69 IP40)
• Enclosed, DIN Rail, Base or Panel Mount Versions
• Lightweight Extension Shafts (100 - 400mm)
• Side Mounted Auxiliary Contacts
• UL Approved
| Manufacturer Part Number | PM69-3040-RY64 |
|---|---|
| Manufacturer | IMO |
| Product Series | 69 |
| Family Series | IMO Disconnect Switches, 69 Series |
| Description | Panel Mount Isolator 3 Pole 40A Supplied With 64x64mm Red And Yellow Handle |
| Poles | 3 |
| Current Rating | 40 A |
| AC Voltage | 600 VAC |
| Operator Type | External Handle |
| Mounting | Panel |
| Fusible | No |
| Class | gG, gL |
| Approvals | CE, cULus, UL |
| Comments | Red/Yellow 64mm Handle |
| Net Weight | 0.385 lbs |
| Gross Weight | 0.45 lbs |