Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PM69-4040-RY64
Panel Mount Isolator 4 Pole 40A Supplied
MFG Item Number
PM69-4040-RY64
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Panel Mount Isolator 4 Pole 40A Supplied
Specifications
Specifications
| Manufacturer Part Number |
PM69-4040-RY64 |
| Manufacturer |
IMO |
| Family Series |
IMO Disconnect Switches |
| Description |
Panel Mount Isolator 4 Pole 40A Supplied With 64x64mm Red And Yellow Handle |
| Poles |
4 |
| Current Rating |
40 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Panel |
| Enclosed |
No |
| Fusible |
Yes |
| Class |
RK5 |
| Approvals |
CE, cULus, UL |
| Net Weight |
0.525 lbs |
| Gross Weight |
0.525 lbs |
PM69-4040-RY64
IMO Disconnect Switches