Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Power Strips
PM6NS
Eaton's Tripp Lite series Power Strips
Relocateable Power Taps, 6 outlets,
This item cannot be canceled or returned
Description
Relocateable Power Taps, 6 outlets,
Specifications
Specifications
| Manufacturer Part Number |
PM6NS |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Power Strips |
| Description |
Relocateable Power Taps, 6 outlets, 6ft. cord, Metal-Duplex Series, 3 line protection, noise filter. 450 |
| Nominal Input Voltage |
120 VAC |
| Frequency |
50 Hz, 60 Hz |
| Output Watts |
1,800 W |
| Number of Outlets |
6 |
| Application |
Industrial/Factory |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.7 lbs |
PM6NS
Eaton's Tripp Lite series Power Strips