PMA-048-240
Federal Signal Audible Signaling Devices, PMA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMA-048-240

Federal Signal Audible Signaling Devices, PMA Series

PMA-048-240

Federal Signal Audible Signaling Devices, PMA Series
PANEL MOUNT SOUNDER, 48-240V
MFG Item Number
PMA-048-240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, PMA Series
Item #
PMA-048-240
PANEL MOUNT SOUNDER, 48-240V

PMA Series Information

  • Available in 12‑24VAC/DC or 48‑240VAC
  • Available in continuous (PMA) or multi‑tone (PMAMT)
  • Model PMAMT provides an intermittent and continuous tone for two levels of alarm
Model PMA offers a single continuous tone, while model PMAMT allows for two different levels of alarm (continuous or intermittent) controllable via independent electric contacts.
These models offer a self‑extinguishing PC body that protects against vibrations, dust and atmospheric elements. They can be panel mounted through a 1.18"/ 30 mm hole and secured with the provided locking ring.


Specifications

Specifications
Manufacturer Part Number PMA-048-240
Manufacturer Federal Signal
Product Series PMA
Family Series Federal Signal Audible Signaling Devices, PMA Series
Description Panel Mount Electronic Sounder, Single Tone, 48-240VAC - Available in 12-24VAC/DC or 48-240VAC. Available in continuous PMA or multi-tone PMAMT. Model PMAMT provides an intermittent and continuous tone for two levels of alarm. Type 3R, IP65
Nominal Voltage 120 VAC, 240 VAC, 48 VAC
Mounting Panel
PLC Compatible No
Operating Temperature -22-140 °F
Explosion Proof No
Hazardous Location No
NEMA Rating NEMA 3R
Approvals CE, cUL, UL
Comments Gray Body
Net Weight 0.095 lbs
Gross Weight 0.5 lbs