Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA50A480 Lovato Protection Relays, PM Series, Pump Protection Relay 440-480VAC
MFG Item Number
PMA50A480
PMA50A480 Lovato Protection Relays, PM Series, Pump Protection Relay 440-480VAC
MFG Item Number
PMA50A480
This item cannot be canceled or returned
Description
Protection Relays, PM Series
Pump Protection Relay 440-480VAC
- Single and Three‑Phase Systems with or without Neutral
- Voltage, Current, Frequency, and Phase Shift Monitoring
- Voltages Supported: 110~600 VAC, Currents Supported: 5 or 16 A
- Adjustable Trip and Reset Delays 0.1s ~ 30s
- DIN Rail Mounting
Specifications
Specifications
| Manufacturer Part Number |
PMA50A480 |
| Manufacturer |
Lovato |
| Product Series |
PM |
| Family Series |
Lovato Protection Relays, PM Series |
| Description |
Pump Protection Relay 440-480VAC |
| Phase |
3 |
| Current Rating |
5-16 A |
| Hi Pwr (Over Vltg) Trip |
No |
| Detection |
Over Current, Phase Loss |
| Variable Point Trip |
Yes |
| Time Delay Trip (Sec) |
0.1-10 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
cULus, EAC |
| Net Weight |
0.6217 lbs |
| Gross Weight |
0.6217 lbs |
PMA50A480
Lovato Protection Relays, PM Series