PMB703-7
American Control Electronics Drives, PMB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMB703-7 American Control Electronics Drives, PMB Series, 4Q PWM Chassis Dual 7 w/Iso

MFG Item Number
PMB703-7

PMB703-7 American Control Electronics Drives, PMB Series, 4Q PWM Chassis Dual 7 w/Iso

MFG Item Number
PMB703-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, PMB Series
Item #
PMB703-7
4Q PWM Chassis Dual 7 w/Iso

PMB Series Information

  • Isolation and Enable
  • Power and Status LEDs
  • 1.05 Form Factor
  • 1% Base Speed Regulation
  • 100:1 Speed Range

The PMB series is American Control Electronics's choice for a 4Q PWM series. PMB Series drives can control motors rated for 90, 130, 180, or 240 VDC range with either a 115 or 230 VAC line input, up to 7 amps or 1.5 HP. With the use of on‑board trim pots, you can quickly set the forward and reverse maximum and minimum speeds, acceleration and deceleration rates, motoring and regening current limits, and IR compensation. Each drive is designed with built‑in isolation so it can be commanded with a wide range of analog inputs. The drive even provides logic for dumping current to a braking resistor when it's reached it maximum regenerative capacity. The microprocessor based design means it can be modified to fit OEM specific applications.

Specifications

Specifications
Manufacturer Part Number PMB703-7
Manufacturer American Control Electronics
Product Series PMB
Family Series American Control Electronics Drives, PMB Series
Description 4Q PWM Chassis Dual 7 w/Iso
AC Voltage 115 VAC, 230 VAC
Output Armature Voltage (DC) 0-90 VDC, 130 VDC, 0-180 VDC, 240 VDC
Max Armature Current (DC) 7 A
Nominal Input Voltage 120 VAC, 240 VAC
Field Supply None
Regen Yes
Feedback Armature
Operator Controls Built In
Approvals cUL, UL
Nominal Armature VDC 250 VDC, 90 VDC, 180 VDC
Net Weight 2.455 lbs
Gross Weight 2.91 lbs
Alternatives
MDPM07-D230-4Q-PCM
MDPM07-D230-4Q-PCM
Minarik Drives Drives