PMC-012-024Y
Federal Signal Visual Signaling Devices, PMC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMC-012-024Y

Federal Signal Visual Signaling Devices, PMC Series

PMC-012-024Y

Federal Signal Visual Signaling Devices, PMC Series
PANEL MT MULTI-FUNCTN A/V LED 12-24V
MFG Item Number
PMC-012-024Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, PMC Series
Item #
PMC-012-024Y
PANEL MT MULTI-FUNCTN A/V LED 12-24V

PMC Series Information

  • Available in 12‑24VAC/DC or 48‑240VAC
  • 3 channels included: flashing light, flashing light & intermittent sound, steady light & continuous sound
  • 50,000 hour LED
  • Transparent polycarbonate lens
Model PMC was developed with a multichannel technology. The device allows three levels of alarm (alert, pre‑alarm and alarm) controllable via independent electric contacts.

PMC offers three independent electrical channels. Channel 1 includes a flashing light only. Channel 2 adds an intermittent sound to the flashing light. Channel 3 includes a steady light combined with a continuous sound.

PMC has a self‑extinguishing PC body that protects against vibrations, dust and atmospheric elements. The device can be panel mounted through a 1.18" hole and secured with the provided locking ring.


Specifications

Specifications
Manufacturer Part Number PMC-012-024Y
Manufacturer Federal Signal
Product Series PMC
Family Series Federal Signal Visual Signaling Devices, PMC Series
Description Panel Mount Multi-Functional, Audible/Visual Signal, LED, 12-24VAC/DC, Yellow - Available in 12-24VAC/DC or 48-240VAC. Three channels included: flashing light, flashing light and intermittent sound, and steady light and continuous sound. Six
Operation Continuous, Flashing
Voltage 12-24 VAC, 12-24 VDC
Nominal Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Color Yellow
Lamp Type LED
Flash Rate/Minute 150
Mounting Panel
Hazardous Location No
Explosion Proof No
Current Rating 0.025 A, 0.03 A, 0.08 A, 0.11 A
NEMA Rating NEMA 3R
Protection Rating IP65, IP69K
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.5 lbs