Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMC-2HSP-USB Autonics Programmable Logic Controllers, PMC Series, Motion Controller, 2-Axis control,
MFG Item Number
PMC-2HSP-USB
PMC-2HSP-USB Autonics Programmable Logic Controllers, PMC Series, Motion Controller, 2-Axis control,
MFG Item Number
PMC-2HSP-USB
This item cannot be canceled or returned
Description
Programmable Logic Controllers, PMC Series
Motion Controller, 2-Axis control,
- Programmable Logic Controller
- Motion Controller
- High‑Speed Operation
- 4 Operation Modes
- 12 Control Commands
Programmable motion controllers with a variety of inputs and functions. Easily navigable and compact for simple installation and maintenance.
Specifications
Specifications
| Manufacturer Part Number |
PMC-2HSP-USB |
| Manufacturer |
Autonics |
| Product Series |
PMC |
| Family Series |
Autonics Programmable Logic Controllers, PMC Series |
| Description |
Motion Controller, 2-Axis control, USB Communication, 24 VDC |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Communication |
USB |
| Mounting |
DIN Rail |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PMC-2HSP-USB
Autonics Programmable Logic Controllers, PMC Series