Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Programmable Logic Controllers
PMC-U-MP33532
Yaskawa Programmable Logic Controllers
MP3300IEC 32 AXIS M3 HI.CPU
MFG Item Number
PMC-U-MP33532
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MP3300IEC 32 AXIS M3 HI.CPU
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
PMC-U-MP33532 |
| Description |
MP3300IEC 32 AXIS M3 HI.CPU |
| Accessory Type |
Connector |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PMC-U-MP33532
Yaskawa Programmable Logic Controllers