PMCC38H25-M0
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMCC38H25-M0

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

PMCC38H25-M0

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
PMCC38H25-M0 Wire Clip
MFG Item Number
PMCC38H25-M0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
PMCC38H25-M0
PMCC38H25-M0 Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number PMCC38H25-M0
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Push barb mount cord clip, .38 9.7mm bundle, weather resistant nylon 6.6, black.
Mounting Push Barb
Color Black
Height 0.9 "
Width 0.5 "
Depth 0.5 "
Special Properties Weather Resistant
Heat Stabilized No
Material Nylon
Net Weight 3 lbs
Gross Weight 3 lbs