PMD575
Macromatic Protection Relays, PMD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PMD575 Macromatic Protection Relays, PMD Series, Phase Monitor Relay, 575VAC,
MFG Item Number
PMD575

PMD575 Macromatic Protection Relays, PMD Series, Phase Monitor Relay, 575VAC,

MFG Item Number
PMD575
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, PMD Series
Item #
PMD575
Phase Monitor Relay, 575VAC,

PMD Series Information

  • Wide Voltage Ranges to Cover More Global Applications
  • True RMS Voltage Measurement
  • Full Fault Indication on Top of the Unit for Easy Troubleshooting
  • 10A DPDT
The PMD Series Three‑Phase Monitor Relays continuously monitor all voltages to protect motors and equipment from expensive damage due to phase loss, phase reversal, phase unbalance, undervoltage and overvoltage. These products detect single phasing and unbalanced voltages regardless of any regenerative voltages.

Videos

Specifications

Specifications
Manufacturer Part Number PMD575
Manufacturer Macromatic
Product Series PMD
Family Series Macromatic Protection Relays, PMD Series
Description Phase Monitor Relay, 575VAC, DIN Rail/Surface Mount
Phase 3
Voltage 120 V, 240 V, 30 V
Line Voltage 460-600 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss, Rapid Cycling
Variable Point Trip No
Voltage Unbalance % 2-10 %
Restart Delay (Sec) 1-300 s
Var Restart Delay No
Manual Reset Yes
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay DPDT
Approvals cURus, UL
Comments Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight 0.265 lbs
Gross Weight 0.325 lbs
Alternatives
PMP575
PMP575
Macromatic Protection Relays, PMP Series