Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Labels, Pre-Printed Marker Tape Series
PMDR-1
Panduit Labels, Pre-Printed Marker Tape Series
StrongHold PMDR-1 Marking Tape Refill
This item cannot be canceled or returned
Description
Labels, Pre-Printed Marker Tape Series
StrongHold PMDR-1 Marking Tape Refill
Pre-Printed Marker Tape Series Information
- Flexible polyester marker tape conforms tightly to wires/cables
- Dispenser allows marker tape to be cut to the exact length required for marking any size wire/cable
- Durable plastic dispenser can be attached to tool belt for industrial use
- Temperature Range: ‑40F to 250F (‑40C to 121C)
Specifications
Specifications
| Manufacturer Part Number |
PMDR-1 |
| Manufacturer |
Panduit |
| Product Series |
Pre-Printed Marker Tape |
| Family Series |
Panduit Labels, Pre-Printed Marker Tape Series |
| Description |
Roll Wire Marker, '1', 8 Ft/Rl |
| Application |
Cable & Wire Marking |
| Material Type |
Polyester |
| Background Color |
White |
| Comments |
10 Rolls Per Legend Per Pkg. |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.055 lbs |
PMDR-1
Panduit Labels, Pre-Printed Marker Tape Series