Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Enclosures, PME Series
PME-12
Dwyer Instruments Enclosures, PME Series
Plastic Enclosure For 2 Meters
This item cannot be canceled or returned
Description
Plastic Enclosure For 2 Meters
Series PME Panel Meter Enclosures are available in Low‑Cost Plastic, Plastic, Stainless Steel and Steel.
Specifications
Specifications
| Manufacturer Part Number |
PME-12 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
PME |
| Family Series |
Dwyer Instruments Enclosures, PME Series |
| Description |
Plastic Enclosure For 2 Meters |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
8 " |
| Nominal Depth |
7 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PME-12
Dwyer Instruments Enclosures, PME Series