Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, PMK Series
PMH25GY
Hammond Manufacturing Enclosures, PMK Series
Pole Mount Horizontal Steel Channel
This item cannot be canceled or returned
Description
Pole Mount Horizontal Steel Channel
Specifications
Specifications
| Manufacturer Part Number |
PMH25GY |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
PMK |
| Family Series |
Hammond Manufacturing Enclosures, PMK Series |
| Description |
Pole Mount Horizontal Steel Channel (Qty 2) - Steel/Gray |
| Accessory Type |
Pole Mounting Kit |
| Comments |
Horizontal Channel |
| Net Weight |
8 lbs |
| Gross Weight |
6.2 lbs |
PMH25GY
Hammond Manufacturing Enclosures, PMK Series