PMI104-F90-IE8-V15
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMI104-F90-IE8-V15

Pepperl Fuchs Inductive Proximity, PMI Series

PMI104-F90-IE8-V15

Pepperl Fuchs Inductive Proximity, PMI Series
INDUCTIVE POSITION (PMI), 191138
Item Number
PMI104-F90-IE8-V15
MFG Item Number
191138
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI104-F90-IE8-V15
INDUCTIVE POSITION (PMI), 191138

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 191138
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 191138
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type NO PNP
Composition Non-Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.2227 lbs
Gross Weight 0.2227 lbs