PMI120-F90-IU-V1
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PMI120-F90-IU-V1 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 191136
MFG Item Number
191136

PMI120-F90-IU-V1 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 191136

MFG Item Number
191136
Item Number
PMI120-F90-IU-V1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI120-F90-IU-V1
INDUCTIVE POSITION (PMI), 191136

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 191136
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 191136
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type Analog
Composition Non-Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.26 lbs
Gross Weight 0.26 lbs