PMI14V-F112-2EPE2-IO
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMI14V-F112-2EPE2-IO

Pepperl Fuchs Inductive Proximity, PMI Series

PMI14V-F112-2EPE2-IO

Pepperl Fuchs Inductive Proximity, PMI Series
INDUCTIVE POSITION (PMI), 263758
Item Number
PMI14V-F112-2EPE2-IO
MFG Item Number
263758
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI14V-F112-2EPE2-IO
INDUCTIVE POSITION (PMI), 263758

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 263758
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 263758
Power Type DC
Range 2.5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type Analog
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type Top
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0.2447 lbs
Gross Weight 0.2447 lbs