PMI14V-F166-2E2-1M-V15
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMI14V-F166-2E2-1M-V15 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 263348

MFG Item Number
263348

PMI14V-F166-2E2-1M-V15 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 263348

MFG Item Number
263348
Item Number
PMI14V-F166-2E2-1M-V15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI14V-F166-2E2-1M-V15
INDUCTIVE POSITION (PMI), 263348

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 263348
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 263348
Power Type DC
Range 2 mm
Connection Type Cable with M12 Connector
Cable Length 1 m
Output Type NO PNP
Composition Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Comments PNP 2 Channels
Net Weight 0.1694 lbs
Gross Weight 0.1694 lbs