PMI14V-F166-2E2
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMI14V-F166-2E2

Pepperl Fuchs Inductive Proximity, PMI Series

PMI14V-F166-2E2

Pepperl Fuchs Inductive Proximity, PMI Series
INDUCTIVE POSITION (PMI), 238881
Item Number
PMI14V-F166-2E2
MFG Item Number
238881
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI14V-F166-2E2
INDUCTIVE POSITION (PMI), 238881

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 238881
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 238881
Power Type DC
Range 2 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Composition Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Comments PNP 2 Channels
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs