PMI40-F90-U-V15
Pepperl Fuchs Inductive Proximity, PMI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMI40-F90-U-V15 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 250269

MFG Item Number
70103268

PMI40-F90-U-V15 Pepperl Fuchs Inductive Proximity, PMI Series, INDUCTIVE POSITION (PMI), 250269

MFG Item Number
70103268
Item Number
PMI40-F90-U-V15
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PMI Series
Item #
PMI40-F90-U-V15
INDUCTIVE POSITION (PMI), 250269

PMI Series Information

  • Analog Output 4~20 mA
  • Adjustable Switch Points
  • Measuring Range 0~104 mm

Videos

Specifications

Specifications
Manufacturer Part Number 70103268
Manufacturer Pepperl Fuchs
Product Series PMI
Family Series Pepperl Fuchs Inductive Proximity, PMI Series
Description INDUCTIVE POSITION (PMI), 250269
Power Type DC
Range 2 mm
Connection Type M12 Connector
Output Type Analog
Composition Non-Metallic
Voltage 18-30 VDC
Nominal Voltage 24 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE
Net Weight 0.1786 lbs
Gross Weight 0.1786 lbs