Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, MIN Power Series
PMIN-30MFF-T
Mencom Cordsets, MIN Power Series
MFG Item Number
PMIN-30MFF-T
This item cannot be canceled or returned
Description
Cordsets, MIN Power Series
MIN Power Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMIN-30MFF-T |
| Manufacturer |
Mencom |
| Product Series |
MIN Power |
| Family Series |
Mencom Cordsets, MIN Power Series |
| Description |
3 PL 10AWG M-F-F PMIN-T |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection Type |
T-Splitter |
| Connection |
1 3/8-16 UN Male to 1 3/8-16 UN Female and 7/8-16 UN Female |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
600 V |
| Current Rating |
15 A |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PMIN-30MFF-T
Mencom Cordsets, MIN Power Series