Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMIN-42FR-2M Mencom Cordsets, MIN Power Series, 4 PL 1/2in. FM RCP PMIN 12AWG 2M
MFG Item Number
PMIN-42FR-2M
PMIN-42FR-2M Mencom Cordsets, MIN Power Series, 4 PL 1/2in. FM RCP PMIN 12AWG 2M
MFG Item Number
PMIN-42FR-2M
This item cannot be canceled or returned
Description
Cordsets, MIN Power Series
4 PL 1/2in. FM RCP PMIN 12AWG 2M
MIN Power Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMIN-42FR-2M |
| Manufacturer |
Mencom |
| Product Series |
MIN Power |
| Family Series |
Mencom Cordsets, MIN Power Series |
| Description |
4 PL 1/2in. FM RCP PMIN 12AWG 2M |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Mini (1-3/8 in) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
4 |
| Mounting |
Front Mount |
| Connection |
1 3/8-16 UN |
| Length |
2 m |
| Mounting Threads |
1/2 NPT |
| Protection Rating |
IP67 |
| Number of Wires |
4 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
20 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
1.3 lbs |
| Gross Weight |
1.3 lbs |
PMIN-42FR-2M
Mencom Cordsets, MIN Power Series