MIN Power Series Information
| Manufacturer Part Number | PMIN-42MR-3M-34 |
|---|---|
| Manufacturer | Mencom |
| Product Series | MIN Power |
| Family Series | Mencom Cordsets, MIN Power Series |
| Description | 4 PL 3/4in. ML RCP PMIN 12AWG 3M |
| Receptacle Description | Straight Receptacle |
| Connector Class | Mini (1-3/8 in) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Front Mount |
| Connection | 1 3/8-16 UN |
| Length | 3 m |
| Mounting Threads | 3/4 NPT |
| Protection Rating | IP67 |
| Number of Wires | 4 |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 20 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 1.42 lbs |
| Gross Weight | 1.42 lbs |