Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cordsets, MIN Power Series
PMINH-3MFP-AD1
Mencom Cordsets, MIN Power Series
3 PL M-F PMINH-MIN ADAPTER
MFG Item Number
PMINH-3MFP-AD1
This item cannot be canceled or returned
Description
Cordsets, MIN Power Series
3 PL M-F PMINH-MIN ADAPTER
MIN Power Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMINH-3MFP-AD1 |
| Manufacturer |
Mencom |
| Product Series |
MIN Power |
| Family Series |
Mencom Cordsets, MIN Power Series |
| Description |
3 PL M-F PMINH-MIN ADAPTER |
| Connector Class |
Mini (7/8 in) |
| Number of Poles |
3 |
| Number of Pins |
3 |
| Connection Type |
Size Adapter |
| Connection |
1 3/8-16 UN Male to 7/8-16 UN Female |
| Protection Rating |
IP67 |
| Gender |
Male to Female |
| Voltage |
600 V |
| Current Rating |
18 A |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PMINH-3MFP-AD1
Mencom Cordsets, MIN Power Series