PMINW-40MFP-10M-C011
Mencom Cordsets, MIN Power Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PMINW-40MFP-10M-C011

Mencom Cordsets, MIN Power Series

PMINW-40MFP-10M-C011

Mencom Cordsets, MIN Power Series
4 PL 10AWG PMIN M-F EXT 10M
MFG Item Number
PMINW-40MFP-10M-C011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, MIN Power Series
Item #
PMINW-40MFP-10M-C011
4 PL 10AWG PMIN M-F EXT 10M

MIN Power Series Information


Specifications

Specifications
Manufacturer Part Number PMINW-40MFP-10M-C011
Manufacturer Mencom
Product Series MIN Power
Family Series Mencom Cordsets, MIN Power Series
Description 4 PL 10AWG PMIN M-F EXT 10M
Cable Type TC-ER, TPE
Number of Pins 4
Connection Type Straight Plug
Connection Configuration Male to Female
Max Voltage 600 VAC, 600 VDC
Color Black
Current Rating 25 A
Connection 1 3/8-16 UN
Length 10 m
Connector Class Mini (1-3/8 in)
Cable Shielding None
Number of Wires 4
Number of Keys 1
Wire Size Range 10
Operating Temperature -40-90 °C
Illuminated No
Status Indicator None
Cordset Ends Double-Ended
Cordset Type Power
Material Nickel-Plated Brass
Protection Rating IP67
Side 1 Gender Male
Side 1 Angle Straight
Side 2 Gender Female
Side 2 Angle Straight
Approvals cULus
Net Weight 12.12 lbs
Gross Weight 12.12 lbs