Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Premium Series
PMKG-128
Integra Enclosures, Premium Series
For 8in. Wide Enclosure - 12in. Pole
This item cannot be canceled or returned
Description
Enclosures, Premium Series
For 8in. Wide Enclosure - 12in. Pole
Premium Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMKG-128 |
| Manufacturer |
Integra |
| Product Series |
Premium |
| Family Series |
Integra Enclosures, Premium Series |
| Description |
For 8in. Wide Enclosure - 12in. Pole |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mounting Kit - 8 in Enclosure Width for 12 in Pole |
| Net Weight |
2 lbs |
| Gross Weight |
2.9 lbs |
PMKG-128
Integra Enclosures, Premium Series