Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMKG-224 Integra Enclosures, Genesis Series, For 24in. wide enclosure - 2in. pole
PMKG-224 Integra Enclosures, Genesis Series, For 24in. wide enclosure - 2in. pole
This item cannot be canceled or returned
Description
Enclosures, Genesis Series
For 24in. wide enclosure - 2in. pole
Genesis Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMKG-224 |
| Manufacturer |
Integra |
| Product Series |
Genesis |
| Family Series |
Integra Enclosures, Genesis Series |
| Description |
For 24in. wide enclosure - 2in. pole |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mounting Kit - 24 in Enclosure Width for 2 in Pole |
| Net Weight |
6 lbs |
| Gross Weight |
4.28 lbs |
PMKG-224
Integra Enclosures, Genesis Series