Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMKG-26-IMP Integra Enclosures, Impact Series, For 6in. wide enclosure - 2in. pole
MFG Item Number
PMKG-26-IMP
PMKG-26-IMP Integra Enclosures, Impact Series, For 6in. wide enclosure - 2in. pole
MFG Item Number
PMKG-26-IMP
This item cannot be canceled or returned
Description
Enclosures, Impact Series
For 6in. wide enclosure - 2in. pole
Impact Series Information
Specifications
Specifications
| Manufacturer Part Number |
PMKG-26-IMP |
| Manufacturer |
Integra |
| Product Series |
Impact |
| Family Series |
Integra Enclosures, Impact Series |
| Description |
For 6in. wide enclosure - 2in. pole |
| Accessory Type |
Mounting Kit |
| Enclosure |
Wall Mount |
| Comments |
Pole Mounting Kit - 6 in Enclosure Width for 2 in Pole |
| Net Weight |
2 lbs |
| Gross Weight |
1.8 lbs |
PMKG-26-IMP
Integra Enclosures, Impact Series