PMKG-324
Integra Enclosures, Genesis Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PMKG-324 Integra Enclosures, Genesis Series, For 24in. wide enclosure - 3in. pole
MFG Item Number
PMKG-324

PMKG-324 Integra Enclosures, Genesis Series, For 24in. wide enclosure - 3in. pole

MFG Item Number
PMKG-324
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Genesis Series
Item #
PMKG-324
For 24in. wide enclosure - 3in. pole

Genesis Series Information


Specifications

Specifications
Manufacturer Part Number PMKG-324
Manufacturer Integra
Product Series Genesis
Family Series Integra Enclosures, Genesis Series
Description For 24in. wide enclosure - 3in. pole
Accessory Type Mounting Kit
Enclosure Wall Mount
Comments Pole Mounting Kit - 24 in Enclosure Width for 3 in Pole
Net Weight 6 lbs
Gross Weight 4.49 lbs