Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PMKG-36 |
|---|---|
| Manufacturer | Integra |
| Family Series | Integra Enclosures |
| Description | For 6in. Wide Enclosure - 3in. Pole |
| Accessory Type | Mounting Kit |
| Enclosure | Wall Mount |
| Comments | Pole Mounting Kit - 6 in Enclosure Width for 3 in Pole |
| Net Weight | 3 lbs |
| Gross Weight | 2 lbs |